Right Basin Bottom Grid Sink Rack in Stainless Steel
Manor House Right Basin Bottom Grid Sink Rack in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to completely cover the base of the sink
- Custom fit for the right bowl of the Franke Manor House MHK720-31 sink
- Coated stainless steel construction with rubber feet to elevate grid and prevent slipping
- *Please note - extremely hot temperatures will damage the coated finish, not recommended for use as a trivet
Documents
Specifications
- Brand Model Compatibility:
- MHK720-31BT, MHK720-31MB, MHK720-31MW, MHK720-31WH
- CARB OTC LEED Compliant:
- No
- Collection:
- Manor House
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1-4/5 in
- Material:
- Stainless Steel
- Thickness:
- 1-1/2 in