Undercounter Kitchen Sink in Stainless Steel
Nobel Undercounter Kitchen Sink in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 17" x 17"
- Elements/Stainless Steel sink
Specifications
- ADA Compliant:
- No
- Collection:
- Nobel
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 20 ga
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 16 1/2 in x 16 1/2 in x 7 1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 1/2 in x 17 3/16 in