• Cart

DESCRIPTION

  • Creates a multi-level work space for draining dishes and glasses or prepping food.
  • For use with Franke Oceania OXX110
  • Holds up to 40lbs

Franke Consumer Products Oceania Shelf Grid for Franke Consumer Products MHX-OXX110,OXX110 Sink

FOA31S

Brand Model Compatibility:

MHX-OXX110 and OXX110 Sinks

SPECIFICATIONS

Brand Model Compatibility
MHX-OXX110 and OXX110 Sinks
CARB OTC LEED Compliant
No
Collection
Oceania
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
3/8 in
IAPMO Listed
No
Length
16-3/8 in
Material
Stainless Steel

$129.0
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS