DESCRIPTION

Franke Consumer Products Professional Offset Double Bowl Under-Mount Kitchen Sink

FPSX120309

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
18 in x 16-1/4 in x 9 in
Collection
Professional
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31-7/8 in x 18-1/8 in x 9-1/6 in
Right Bowl Size
11 in x 16-1/4 in x 7-3/4 in

Starting at
$1844.18
EACH
  • QUANTITY