29-7/8 x 19-1/2 in. No Hole Fireclay Single Bowl Undermount Kitchen Sink in White
Orca 29-7/8 x 19-1/2 in. No Hole Fireclay Single Bowl Undermount Kitchen Sink in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality and Durability: Made from liquid ceramic consisting of quartz, china clay and kaolin, Franke's fireclay sinks undergo a thorough refinement and firing process resulting in a beautifully smooth and hard-wearing, highly durable sink
- Easy to Clean: A dirt repellent finishing polish keeps stains like tea and red wine at bay, allowing them to be wiped away with only soap and water
- Refined Sophistication: Franke's Orca fireclay sinks boast a silky smooth appearance and are naturally refined and elegant in style
- Installation Requirements: Fits minimum cabinet size of 33-in, template included
- Bowl Internal Dimensions: 27.6-in left-to-right x 17.5-in front-to-back x 9-in deep
- Installation: Professional installation required for undermount sink, most standard cabinets can be modified to support farmhouse sinks
- Overall Dimensions: 29.8-in left-to-right x 19.5-in front-to-back is great for replacing most standard size kitchen sinks.
- Villeroy & Boch: Franke's Orca fireclay sinks are handcrafted and designed in partnership with Villeroy & Boch, a world-renowned premium porcelain and ceramic producer
- Compatibility: (accessories sold separately) Strainer basket (chrome) 906, (white) 900W, (satin nickel) 906SN, cutting board OA-40S, roller mat UV-36RM
- Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Orca
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Left
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 27-1/2 in x 17-1/2 in x 9 in
- Sink Depth:
- 9-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 29-7/8 in x 19-1/2 in