Stainless Steel Drain Tray for Orca
Orca Stainless Steel Drain Tray for Orca
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 70-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Measures 16 1/2" x 11 5/8" x 1 1/2"
- Compatible with Franke Orca Stainless Steel Sink
- Polished stainless steel ensures colander is extremely durable
- Pair with other faucets in the Franke Logik line for a consistent look throughout the kitchen
Specifications
- Collection:
- Orca
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Height:
- 1-1/2 in
- Length:
- 16-1/2 in
- Material:
- Stainless Steel