Franke Consumer Products

Peak Basin Rack in Stainless Steel

Part #FFH2736S  |  Manufacturer Part #FH27-36S

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Design & Style: Protect the bottom of your sink and add functionality to your kitchen workspace with Franke's sleek, stainless steel kitchen sink grid
  • Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base that reduces sink scratches and provides additional space for washing larger items
  • Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
  • Mutli-functional: Use to dry dishes, thaw food or as a cooling rack
  • Dimensions - 26-7/8" x 15-13/16"
  • 1 year warranty

Documents

Specifications

Collection: Peak

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 1-3/8 in

Length: 27-1/4 in

Material: Stainless Steel

Product Type: Grid

Shape: Rectangular

Size: 27 in x 19 in