DESCRIPTION

  • 16-gauge stainless steel is hand fabricated to ensure highest levels of finish quality and durability
  • Ext. Dimensions - 18.88" x 17.75"
  • Fits Minimum Cabinet Size 27"
  • Franke Integral Ledge System - designed to support a shelf grid which turns your sink into a true ergonomic workstation.
  • Franke stands behind the quality of this product with a limited lifetime warranty
  • Int. Dimensions - 21.63" x 16.5", Int. Depth (Bowl 1) - 9.63"
  • Precision 5mm sink corner radius provides an ultra modern and clean look in your kitchen
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal

Franke Consumer Products Peak Single Bowl Kitchen Sink in Stainless Steel

FPKX11021

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21-5/8 in x 16-1/2 in x 9-7/8 in
Collection
Peak
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-7/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Height
9-7/8 in
Installation Type
Undermount
Length
22-13/16 in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
23-13/16 in x 17-3/4 in
Sink Size Range
20 in - 25 in

$1885.18
EACH

(Pricing is for Stainless Steel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment