Single Handle Pull Down Kitchen Faucet in Polished Chrome
Pescara Single Handle Pull Down Kitchen Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality and Durability: Built from lead-free brass and finished in polished chrome, this high-arc ultra-tall kitchen faucet with a high quality ceramic cartridge provides excellent durability of use
- Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's smooth retracting nylon pull-out hose and 360-degree swivel spout
- Design and Style: Franke's Pescara faucet line boasts a modern aesthetic, convenient rear docking station and sleek styling to create a perfect compliment to any sink and every kitchen design
- Includes: Faucet, Installation Instructions, Installation Hoses
- Installation: 1 3/8-Inch sized sink hole required and is common in most installations
- Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
- Overall Dimensions: 22-in height above the countertop, 9.25-in left-to-right
- Functionality: Unique and innovative rear docking spray head feature offers unmatched functionality
- Available Accessories: PF4400, PFD4400, DW16000, LB16100, LB16200
- Excellent Warranty: Franke stands behind this product with a limited lifetime warranty on the faucet and a 5 year warranty on the faucet finish
-
Lead Law Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Pescara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 21-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/10 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-1/8 in
- Spout Reach:
- 9-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Spray Type:
- Full, Needle Spray
- Supply Lines Included:
- No
- UL Listed:
- No