DESCRIPTION

  • 11.5" deep bowls
  • 16-gauge stainless steel
  • Fits Minimum Cabinet Size 36"
  • Int. Dimensions - 30.13" x 18.13", Int. Depth (Bowl 1) - 11.5"
  • Made in the USA
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal

Franke Consumer Products Professional 1-Bowl Undermount Kitchen Sink in Stainless Steel

FPSX1103012

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
31-1/2 in x 19-7/8 in x 11-7/16 in
Collection
Professional
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
11-7/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Height
11-7/16 in
Installation Type
Undermount
Length
31-1/2 in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
31-1/2 in x 19-7/8 in
Sink Size Range
31 in - 35 in

$1680.18
EACH

(Pricing is for Stainless Steel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment