34-3/4 x 17-3/8 in. No Hole Double Bowl Undermount Kitchen Sink in Stainless Steel

You last purchased this on
 
Franke

Professional Series 34-3/4 x 17-3/8 in. No Hole Double Bowl Undermount Kitchen Sink in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Professional Series 34-3/4 x 17-3/8 in. No Hole Double Bowl Undermount Kitchen Sink in Stainless Steel

  • Fast #
  • Part #FPSX120339
  • Item #4085235
  • Manufacturer Part #PSX120339
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bowls: 9" deep
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 16 gauge
  • Made in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Professional Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
16-5/8 in x 16-1/8 in x 9-1/16 in
Sink Bowl Size, Right:
16-5/8 in x 16-1/8 in x 9-1/16 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
34-3/4 in x 17-3/8 in