31-1/2 x 19-1/2 in. No Hole Single Bowl Undermount Kitchen Sink in Stainless Steel
Professional Series 31-1/2 x 19-1/2 in. No Hole Single Bowl Undermount Kitchen Sink in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9" deep bowls
- Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
- 16-gauge stainless steel
- Int. Dimensions - 30.13" x 18.13", Int. Depth (Bowl 1) - 9"
- Fits Minimum Cabinet Size 36"
- Made in the USA
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/8 in x 18-1/8 in x 11-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31-1/2 in x 19-1/2 in