Bottom Grid Sink Rack - For Use with PSx-110-19 Polished Chrome
Professional Bottom Grid Sink Rack - For Use with PSx-110-19 Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 103-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Satin Nickel finish
- Made to fit any Franke sink with a standard 3-1/2 inch waste opening
- Designed to compliment your Franke sink
- Replaceable sealing gasket ensures the tightest seal possible as well as a long lifespan
Documents
Specifications
- Brand Model Compatibility:
- PSX11019 Sink
- Collection:
- Professional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Stainless Steel