17-1/2 x 19-1/2 in. Undermount Stainless Steel Bar Sink in Stainless Steel
Professional Series 17-1/2 x 19-1/2 in. Undermount Stainless Steel Bar Sink in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7.5" deep bowls
- Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
- 16-gauge stainless steel
- Int. Dimensions - 16" x 18", Int. Depth (Bowl 1) - 7.5"
- Ext. Dimensions - 34" x 19.63"
- Fits Minimum Cabinet Size 21"
- Made in the USA
Specifications
- ADA Compliant:
- No
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 7-9/16 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Height:
- 7-1/2 in
- Length:
- 17-1/2 in
- Material:
- Stainless Steel
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 16-1/8 in x 18-1/8 in x 7-9/16 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-1/2 in x 19-1/2 in