DESCRIPTION

Franke Consumer Products Pull-Down Kitchen Faucet with Single Lever Handle

FFFP3450

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
9-7/16 in
Spout Reach
7-1/16 in
Spout Swivel
360°
Spout Type
Pull Down
Trim Only
No

Starting at
$441.0
EACH
  • QUANTITY