DESCRIPTION

  • Heavy duty, 1.5" long solid brass base mounting nut included
  • Internal anti-scald dial allows regulation of water temperature
  • Solid construction
  • Supplied with 20" stainless steel braided, 3/8" comp. supply hoses

Franke Consumer Products Farm House Pull-Down Kitchen Faucet with Single Lever Handle

FFHPD180

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Farm House
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-1/4 in
Spout Reach
8-9/16 in
Spout Type
Pull Down
Trim Only
No

Starting at
$961.8
EACH
  • QUANTITY

DOCUMENTS