16-3/4 x 20-1/2 in. 1 Hole Dual Mount Granite Bar Sink in Granite Onyx

You last purchased this on
 
Franke

Quantum 16-3/4 x 20-1/2 in. 1 Hole Dual Mount Granite Bar Sink in Granite Onyx

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Quantum 16-3/4 x 20-1/2 in. 1 Hole Dual Mount Granite Bar Sink in Granite Onyx

  • Fast #
  • Part #FSOX17201
  • Item #7059876
  • Manufacturer Part #SOX1720-1
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Granite Onyx Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Exceptional Quality & Durability: Franke granite sinks are made from 80% quartz, the hardest component of granite, and bonded using high-quality acrylic resins, for a sink that will serve you for years to come
  • Quiet & Deep Bowls: Enjoy the naturally quiet material of Franke granite sinks and the deep 9-inch bowl of the Gravity, which allows for easier washing of larger dishes
  • Natural Design: The beauty of granite offsets the subtly curved design of Quantum to create a sink that adds an attractive element to your kitchen
  • Everything you need to install: Template and hardware provided for safe and easy DIY topmount installation, professional installation required for undermount installation
  • Bowl Interior Dimensions: 13.56-in x 15.38-in x 8-in deep
  • Installation Requirements: Can be installed as a topmount or undermount sink (professional installation recommended for undermount installation) in a minimum 18-inch cabinet size
  • Overall Dimensions: 16.75-in left-to-right x 20.5-in front-to-back x 8-in deep
  • Scratch & Heat Resistant: The high density of granite particles offers superior resistance to scratches, chips, and heat
  • Compatibility: Bottom sink protection grid FBG180S, 3.5-inch diameter drain strainer 906 (chrome) or 906SN (satin nickel)
  • Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Brand Model Compatibility:
FFPS20200, 906, 906SN, FBG180S
CARB OTC LEED Compliant:
No
Collection:
Quantum
Color Finish Category:
Blacks
Color Finish Name:
Granite Onyx
Drain Location:
Rear Center
GSA Approved:
No
Height:
8 in
IAPMO Listed -:
No
Length:
17 in
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
13-9/16 in x 15-3/8 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Dual Mount
Sink Material:
Granite
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16-3/4 in x 20-1/2 in