DESCRIPTION

  • For use with all Franke Prestige stainless steel sinks
  • Measures: 19" x 14"
  • Stainless steel construction

Franke Consumer Products Prestige Plus Rectangular Wire Rinse Basket

FPR50C

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Prestige Plus
Color Finish
Stainless Steel
Dishwasher Safe
No
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel

Starting at
$214.14
EACH
  • QUANTITY

DOCUMENTS