Rubber O-Ring for FRXS2 Stainless Steel Canister in Black
Rubber O-Ring for FRXS2 Stainless Steel Canister in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- FRXS2 Stainless Steel Canister
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- O-Ring
- Material:
- Rubber