DESCRIPTION

  • 16" diameter
  • Elements/Stainless Steel sink

Franke Consumer Products Round Undercounter Sink

FERX110

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
17 7/8 in x 7 1/8 in

Starting at
Call for Pricing
  • QUANTITY