DESCRIPTION

  • For use with Franke Peak PKX11021 and PKX160
  • Sink grids provide a solid surface for preparing food or washing dishes while protecting the base of the sink from scratches
  • Stainless steel construction with rubber feet to elevate grid and prevent slipping

Franke Consumer Products Peak Shelf Bottom Grid

FPX21S

Brand Model Compatibility:

PKX11021 and PKX160 Sinks

SPECIFICATIONS

Brand Model Compatibility
PKX11021 and PKX160 Sinks
CARB OTC LEED Compliant
No
Collection
Peak
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel

Starting at
$150.5
EACH
  • QUANTITY

DOCUMENTS