DESCRIPTION

  • Capacity: 40 lbs
  • Creates a multi-level work space for draining dishes and glasses or prepping food
  • For use with Franke Oceania OXX110

Franke Consumer Products Oceania Shelf Grid

FOA31S

Brand Model Compatibility:

MHX-OXX110 and OXX110 Sinks

SPECIFICATIONS

Brand Model Compatibility
MHX-OXX110 and OXX110 Sinks
CARB OTC LEED Compliant
No
Collection
Oceania
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
30 in
Material
Stainless Steel

Starting at
$123.84
EACH
  • QUANTITY

DOCUMENTS