DESCRIPTION

  • Designed to completely cover the base of the sink
  • Durable stainless steel construction with rubber feet to elevate grid and prevent slipping
  • Fits Franke Professional PSX120339
  • Sink grids provide a solid surface for preparing food or washing dishes while protecting the base of the sink from scratches

Franke Consumer Products Orca Shelf Grid

FOK31CRH

Brand Model Compatibility:

ORK110 Sink

SPECIFICATIONS

Brand Model Compatibility
ORK110 Sink
CARB OTC LEED Compliant
No
Collection
Orca
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
30 in
Material
Stainless Steel

Starting at
$133.3
EACH
  • QUANTITY

DOCUMENTS