DESCRIPTION

  • Fits Franke Peak PKX11025
  • Sink grids provide a solid surface for preparing food or washing dishes while protecting the base of the sink from scratches
  • Stainless steel construction with rubber feet to elevate grid and prevent slipping

Franke Consumer Products Peak Shelf or Bottom Grid

FPX25S

Brand Model Compatibility:

PKX11025 Sink

SPECIFICATIONS

Brand Model Compatibility
PKX11025 Sink
CARB OTC LEED Compliant
No
Collection
Peak
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel

Starting at
$159.1
EACH
  • QUANTITY

DOCUMENTS