DESCRIPTION

  • Designed and manufactured in Switzerland
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 20 gauge

Franke Consumer Products Artisan Single Bowl Undercounter Kitchen Sink

FARX11013

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
13 in x 13-3/4 in x 7-1/8 in
Collection
Artisan
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
13 in x 14 in
Sink Size Range
Less than 20 in

Starting at
$368.18
EACH
  • QUANTITY

DOCUMENTS