DESCRIPTION

  • 18/10 chromium/nickel stainless steel, 20 gauge
  • Available accessories: cutting boards (AR-40S, AR-40W)
  • Dimensions 14" X 17"
  • Drain Basket (AR-50)
  • Drain Tray (AR-60)
  • Optional accessories may be used
  • Specifically designed for undermounting in solid surface countertops

Franke Consumer Products Artisan Single Bowl Undercounter Kitchen Sink

FARX11014

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
13 3/4 in x 17 5/16 in x 7 7/8 in
Collection
Artisan
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
14 9/16 in x 18 1/8 in

Starting at
$450.18
EACH
  • QUANTITY