DESCRIPTION

  • 180-degree spout swivel range offers great coverage
  • 2.2 gpm flow rate and 1/2" ceramic cartridge
  • Kitchen pot filler faucet with 11" stored length
  • Old World Bronze finish to beautifully tie your kitchen together

Franke Consumer Products Twin Cold Water Dispenser with Single Lever Handle and 5 in. Spout Reach

FDW80

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Twin
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
6 in
Spout Reach
5 in
Spout Swivel
360°
Trim Only
No

Starting at
$315.0
EACH
  • QUANTITY