DESCRIPTION

  • Designed to completely cover the base of the sink
  • For use with Franke Professional PSX110199 and PSX1101912 sinks
  • Please note - extremely hot temperatures will damage the coated finish, not recommended for use as a trivet
  • Stainless steel construction with rubber feet to elevate grid and prevent slipping

Franke Consumer Products Kubus Sink and Drain Grid

FKB1731C

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
KBX110-18, KBX11021, KBX11028, KBX12034, KBX12039, KBX12043, KBX160 and MHX-KBX11028 Sinks
CARB OTC LEED Compliant
No
Collection
Kubus
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
19 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY