DESCRIPTION

  • Designed to completely cover the base of the sink
  • For use with Franke Orca stainless steel and granite sinks
  • Stainless steel construction with rubber feet to elevate grid and prevent slipping

Franke Consumer Products Orca Sink Grid

FOC36S

Brand Model Compatibility:

MHX-ORX110 and ORX110 Sinks

SPECIFICATIONS

Brand Model Compatibility
MHX-ORX110 and ORX110 Sinks
CARB OTC LEED Compliant
No
Collection
Orca
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
30 in
Material
Stainless Steel

Starting at
$184.9
EACH
  • QUANTITY