DESCRIPTION

  • Fits Minimum Cabinet Size 18"
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 18 gauge

Franke Consumer Products Twin Soap Dispenser

FSD500

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Twin
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
5-7/16 in
IAPMO Listed
No
Spout Swivel
360°

Starting at
Call for Pricing
  • QUANTITY