DESCRIPTION

  • 1 3/4" radius coved corners
  • Bowls are recessed 3/16" below outside edge of sink
  • Convenient dispensing for detergent, hand soap, or lotion Head connects to a 17 oz container that refills from above the sink
  • Drain opening: 3 1/2"
  • Hole Opening: 1-3/8
  • Minimum cabinet size: 36"
  • Pacemaker® bright Satin finish
  • Right bowl: 13 1/2"×16"×7 1/8"
  • Underside of sink is fully protected by heavy duty Sound Guard™ undercoating

Franke Consumer Products Traditional® Soap or Lotion Dispenser

FSD180

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Traditional®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Installation Type
Deck Mount
Spout Height
3 in
Spout Reach
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY