DESCRIPTION

  • For use with Franke Manor House, Oceania, Professional, Cisterna, Farm House, Orca, and Prestige sinks
  • Measures: 14-1/2" x 21-7/8"
  • Solid wood construction

Franke Consumer Products Oceania Solid Wood Cutting Board

FOA40S

Material:

Hardwood

SPECIFICATIONS

Collection
Oceania
Color Finish
Wood
Length
21-7/8 in
Material
Hardwood
Width
14-1/2 in

Starting at
$290.68
EACH
  • QUANTITY

DOCUMENTS