DESCRIPTION

  • Custom fit for Franke Pescera PTX110-28
  • Designed to completely cover the base of the sink
  • Dimensions - 26.75" x 15.8"
  • Durable stainless steel construction with rubber feet to elevate grid and prevent slipping

Franke Consumer Products Square Trim Twist Basket Strainer Kit

FFRTWIST

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Diameter
1-1/2 in
GSA Approved
No
IAPMO Listed
No

Starting at
$128.14
EACH
  • QUANTITY

DOCUMENTS