Stainless Steel Hot Water Dispenser
Steel Stainless Steel Hot Water Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8 7/8" tall hot water filtration faucet for use with under-the-sink filtration system
- Sleek steel finish provides the perfect complement to modern spaces
- Franke‘s Steel faucets are constructed of solid stainless steel for superior corrosion resistance, inside and out, making these faucets a culinary necessity.
- Meets CalGreen - California's Green Building Standards
- 0.5 gpm flow rate and 3/8" cartridge
- 360-degree spout swivel range offers maximum coverage
- Add a Franke under-the-sink water filtration system to improve taste, color and health of your water
- Pair with other faucets in the Franke Steel line for a consistent look throughout the kitchen
- Franke stands behind this product by offering a limited lifetime warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- FRCNSTR-DUO-1, FRCNSTR-DUO-2, FRCNSTR100, FM100, HT-100, HT-300
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Steel
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot Only
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Handle Type:
- Lever
- Height:
- 8-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-1/4 in
- Spout Reach:
- 3-5/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel