Franke Consumer Products

Steel in Stainless Steel Hot and Cold Water Dispenser

Part #FLB13250  |  Manufacturer Part #LB13250

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Franke‘s Steel faucets are constructed of solid stainless steel for superior corrosion resistance, inside and out, making these faucets a culinary necessity.
  • 8 7/8" tall hot and cold filtered water filtration faucet for use with under-the-sink filtration system
  • Sleek steel finish provides the perfect complement to modern spaces
  • Pair with other faucets in the Franke Steel line for a consistent look throughout the kitchen
  • Add a Franke under-the-sink water filtration system to improve taste, color and health of your water
  • 0.5 gpm flow rate and 3/8" cartridge
  • 360-degree spout swivel range offers maximum coverage
  • Meets CalGreen - California's Green Building Standards
  • Franke stands behind this product by offering a limited lifetime warranty

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: FRCNSTR-DUO-1, FRCNSTR-DUO-2, FRCNSTR100, FM100, HT-100, HT-300, CT-200

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Steel

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Dispenser Only: Yes

Dispenser Type: Hot and Cold

Faucet Height: 1-3/8 in

Faucet Material: Stainless Steel

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Handle Type: Lever

Height: 8-3/4 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 4-1/2 in

Material: Stainless Steel

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 8-3/4 in

Spout Reach: 3-5/8 in

Spout Swivel: 360°

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: No