DESCRIPTION

  • Designed to completely cover the base of the sink
  • Fits Franke Manor House MHX710-36
  • Stainless steel construction with rubber feet to elevate grid and prevent slipping

Franke Consumer Products Manor House Uncoated Bottom Grid

FMH3636S

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
MHX710-36 Sink
CARB OTC LEED Compliant
No
Collection
Manor House
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
32 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY