DESCRIPTION

Franke Consumer Products Uncoated Bottom Grid in Stainless Steel

FLA1536S

Length:

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
IsAcceptableImage
Length
15-3/8 in
Material
Stainless Steel
Width
17-3/8 in

Starting at
Call for Pricing
  • QUANTITY