DESCRIPTION

  • 18 gauge stainless steel
  • Available Accessories: Colander (PR-70)
  • Base cabinet required: 11"
  • Dimensions: 7" x 14"
  • Optional accessories may be used
  • Specifically designed for undermounting in solid surface countertops

Franke Consumer Products Elements Undercounter Kitchen Sink

FPCX1107

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
7 1/8 in x 14 3/16 in x 5 1/2 in
Collection
Elements
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
8 5/8 in x 15 3/4 in x 5 1/2 in

Starting at
Call for Pricing
  • QUANTITY