DESCRIPTION

  • Available Accessories: Grid Drainers (VN-31C) Sits on ledge of either LH or RH bowl (VN-36CLH, VN-36CRH) Sits on bottom of bowl, Left-hand and Right-hand are both available VN-45SP cutting board includes a S/S colander
  • Created for the twenty-first century, Franke's latest collection of undermount stainless steel sinks is a study in elegant simplicity Graceful curves complement the contemporary trend in kitchen design
  • Dimensions 38" x 20"
  • The Large double bowl Vision sink Requires a 48" cabinet base Made from 18/10, 304, 18 Gauge Stainless Steel

Franke Consumer Products Vision Undercounter Kitchen Sink

FVNX12045

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21 1/4 in x 18 15/16 in x 9 1/16 in
Collection
Vision
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
45 7/16 in x 20 7/8 in

Starting at
$1475.18
EACH
  • QUANTITY

DOCUMENTS