DESCRIPTION

  • Designed and manufactured in Switzerland
  • Dimensions: 34" x 19"
  • Franke patented integral ledge in the large bowl
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 18 gauge

Franke Consumer Products Prestige Undercounter Kitchen Sink with Ledge

FPRX120

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
11-3/4 in x 13-3/8 in x 5-7/8 in
Collection
Prestige
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
21-1/4 in x 18-15/16 in
Sink Size Range
20 in - 25 in

Starting at
$914.3
EACH
  • QUANTITY