• Cart

DESCRIPTION

  • Beautiful polished chrome finish provides an elegant pop to your kitchen design
  • Controls Franke WD9088 plug-in waste disposer / disposal controller switch
  • For use with all Franke continuous feed waste disposers. Requires Franke controller WD9088
  • May be mounted on the counter beside the sink or in an existing hole drilled on the sink ledge.

Franke Consumer Products Universal Square Air Switch in Polished Chrome

FWD930CH

Color Finish

Polished Chrome

SPECIFICATIONS

Collection
Universal
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-1/2 in
Installation Type
Countertop
Length
2 in
Material
Plastic
UL Listed
No
Width
1-13/16 in

$55.9
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment