DESCRIPTION

  • Design and Style: Beautiful polished nickel finish provides an elegant pop to your kitchen design
  • Ideal for Island Sinks: May be mounted on the counter beside the sink or in an existing hole drilled on the sink ledge
  • Coordinating Air Switches: Full range of round and square designs available in 5 finishes to ensure the right match for your Franke kitchen sink
  • Compatibility: For use with all Franke continuous feed waste disposers and requires Franke controller WD9088
  • Available Franke Components: WD9088, FWDJ125, FWDJ50, FWDJ75, WDJ33, WDJ50, WDJ75
  • 1 Year Warranty: Built to last and backed by excellent warranty coverage

Franke Consumer Products Universal Waste Disposer Square Air Switch in Satin Nickel

FWD981SN

Manufacturer Part #: WD981SN

Color/Finish

Satin Nickel

SPECIFICATIONS

Collection
Universal
Height
2-1/2 in
Installation Type
Countertop
UL Listed
No

Print