Left Basin Bottom Grid Sink Rack - For Use with select Vision Series Sinks Chrome

You last purchased this on
 
Franke

Vision Left Basin Bottom Grid Sink Rack - For Use with select Vision Series Sinks Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Vision Left Basin Bottom Grid Sink Rack - For Use with select Vision Series Sinks Chrome

  • Fast #
  • Part #FVN36CLH
  • Item #2464195
  • Manufacturer Part #VN-36C-LH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed to completely cover the base of the sink
  • Custom fit for the left bowl of all Franke Vision sinks
  • Coated stainless steel construction with rubber feet to elevate grid and prevent slipping
  • *Please note - extremely hot temperatures will damage the coated finish, not recommended for use as a trivet
  • Requires Certification

Documents


Specifications

Collection:
Vision
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Length:
16-1/2 in
Material:
Stainless Steel
Product Type:
Grid
Shape:
Other
Size:
16-1/2 in x 18-3/4 in
Thickness:
2 in
Width:
18-3/4 in