33-1/4 x 20-7/8 in. No Hole Double Bowl Undermount Kitchen Sink in Stainless Steel
Vision 33-1/4 x 20-7/8 in. No Hole Double Bowl Undermount Kitchen Sink in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 7-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel: 18 gauge
- Rear drains maximize the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
- Franke patented integral ledge
- Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Vision
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center, Rear Left
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Other
- Sink Bowl Size, Left:
- 21-1/4 in x 18-7/8 in x 9-1/16 in
- Sink Bowl Size, Right:
- 9-1/8 in x 15-5/8 in x 5-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33-1/4 in x 20-7/8 in