DESCRIPTION

  • Stainless Steel Shredding: Mighty 3/4 horsepower continuous feed kitchen sink disposer grinds faster, finer and more efficiently than leading competitive brands
  • Odor Reduction: Bio Shield Antimicrobial agents are molded into the internal components of the disposer to reduce odors
  • Quiet Operation: Franke adds a powerfully efficient yet quiet motor to our disposers to reduce noise and increase functionality with your kitchen tasks
  • Silver-Guard: This magnetic rim helps prevent metal objects from falling into disposer and causing damage
  • Jam Resistant: Permanent magnet DC motor reduces jams for lasting service
  • Installation: 3-bolt installation is compatible with most 3.5-inch diameter drain hole sinks
  • Easy Power Connect: Built-in 3-prong cord to plug into existing electrical outlet
  • 10 Year Warranty: Built to last and backed by excellent warranty coverage

Franke Consumer Products 3/4 hp Continuous Waste Disposal Feed with Power Cord

FFWDJ75

Manufacturer Part #: FWDJ75

Horsepower:

SPECIFICATIONS

Diameter
7-7/8 in
Height
14-1/2 in
Horsepower
3/4 hp
RPM
2700
UL Listed
No

Print