• Cart

DESCRIPTION

  • For use with all Franke continuous feed waste disposers. Requires Franke controller WD9088
  • May be mounted on the counter beside the sink or in an existing hole drilled on the sink ledge.
  • Requires Franke controller WD9088
  • Satin Nickel finish

Franke Consumer Products Waste Disposer Air Switch

FWD3428

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
2-1/2 in
Length
1-7/8 in

Starting at
$25.8
EACH
  • QUANTITY

DOCUMENTS