This product requires certification to purchase.

32-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
Franke

Crystal 32-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FCLV11031
  • Item #7604702
  • Manufacturer Part #CLV110-31
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

Crystal 32-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FCLV11031
  • Item #7604702
  • Manufacturer Part #CLV110-31
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Unprecedented Style: With artful fine lines, zero radius corners, an invisible drain and forceful allure, the Crystal sink becomes a conversation piece in kitchens of multiple aesthetics
  • Exceptional Quality and Durability: Made of top quality 16-gauge, commercial-grade T304 stainless steel and available in a variety of size and configuration options, it’s the perfect partner for the serious home chef
  • Sound Dampening System: A sound dampening system absorbs and reduces the noise caused by a garbage disposal or running water, making Crystal elegant, even sonically
  • Reversible Installation: Crystal’s invisible drain is located on the side of the sink bowl and can be installed with either a left or right side drain hole to perfectly fit your space
  • Overall Dimensions: 32.5-in left-to-right x 19-in front-to-back x 9-in deep
  • Bowl Internal Dimensions: 30.5-in left-to-right x 17-in front-to-back 9-in deep
  • Installation Requirements: Can be professionally installed as an undermount sink in a minimum 36-inch cabinet size
  • Everything you need to install: Template, mounting hardware and shatterproof black glass drain cover provided for easier professional installation
  • Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
  • Compatibility: Faucet (FFPD4621), Drain cover options include stainless steel (CL-SSC), white (CL-WGC), bottom sink protection grid (CL-31-36S), drain strainer (906P-C, (906P-SN) (black glass cover included)
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Crystal
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
32-1/2 in
Number of Bowls:
1
Number of Holes:
1 Hole
Sink Bowl Size:
30-1/2 in x 17 in x 9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
19 in