25 x 19-5/8 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Vanilla
Ellipse 25 x 19-5/8 in. No Hole Composite Single Bowl Undermount Kitchen Sink in Vanilla
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exceptional Quality and Durability: Franke granite sinks are made from 80% quartz, the hardest component of granite, and bonded using high-quality acrylic resins for a sink that will serve you for years to come
- Quiet and Deep Bowls: Enjoy the naturally quiet material of Franke granite sinks and the deep 9-in bowl of the Gravity, which allows for easier washing of larger dishes
- Functional Design: With a subtle shine and finely textured surface, the Ellipse granite sink brings a naturally beautiful look into your kitchen with easy to clean, high quality material complementing transitional and modern kitchens
- Everything you need to install: Template and hardware provided for safe and easy DIY topmount installation, professional installation required for undermount installation
- Internal Dimensions: 21.9-in left-to-right x 16.9-in front-to-back x 9-in deep
- Fits Minimum Cabinet Size of 27-in and is great for replacing most standard sized sinks
- Overall Dimensions: 25-in left-to-right x 19.63-in front-to-back x 9-in deep
- Scratch, Heat, and Fade Resistant: The high density of granite particles offers superior resistance to scratches, chips, and heat up to 536 degrees and will not fade
- Compatibility (Accessories Sold Separately): Sink Bottom Protection Grid ELG22-36S, Roller Mat UV-36RM, 3.5-in diameter Strainer Basket 906 (chrome) or 906SN (satin nickel)
- Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ellipse
- Color Finish Category:
- Whites
- Color Finish Name:
- Vanilla
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- No
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-7/8 in x 16-7/8 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 19-5/8 in
- Type:
- FELG11022VAN