Single Handle Sink Faucet Bar Faucet in Stainless Steel
Eos Neo Single Handle Sink Faucet Bar Faucet in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Durable stainless steel: Solid 304 stainless steel construction delivers corrosion resistance inside and out. Scratch, stain, and abrasion-resistant, your stainless steel faucet will not show signs of wear no matter how frequently you use it or clean it
- Easy to clean: Features a non-porous surface inside and out, so rust, limescale, and other debris cannot build up. Food residue, liquids, and fingerprints are quickly and easily wiped off your stainless steel faucet with nothing more than a microfiber cloth
- Quiet flow: The laminar aerator helps reduce the air in the water stream producing a consistent water flow that is non-splashing with very little noise
- Flow Rate: 1.75 gpm flow rate will maintain strong water pressure and meet most local code requirements
- Overall dimensions: Faucet height 11.25-in, spout height 8.14-in from countertop. Installation: 1 3/8 inch hole required and is common in most installations
- Compliance: This faucet is AB100 complaint and meets ADA (American disabilities act) requirements when properly installed
- Franke stands behind this product by offering a limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Eos Neo
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-1/4 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Sink Faucet
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-1/8 in
- Spout Reach:
- 5-5/8 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- WaterSense Labeled:
- No