Franke
EuroPro 20-11/16 in. Stainless Steel and Wood Cutting Board
Part #FGN2045SP | Item #3144922 | Manufacturer Part #GN20-45SP
Material:
WoodProduct Details
- Durable stainless steel and solid wood construction
- Allows you to centralize your kitchen work to the sink area for easy clean up
- Compatible with Franke EuroPro GNX11020 and GNX120 sinks
- The colander fits securely inside the cutting board and can be removed for easy cleaning
- Dimensions - 18-1/4" x 20-1/2"
- 1 year warranty
Documents
Specifications
CARB OTC LEED Compliant: No
Collection: EuroPro
Color Finish: Wood
Color Finish Category: Neutrals
Dishwasher Safe: No
GSA Approved: No
IAPMO Listed: No
Length: 20-3/4 in
Material: Wood
Thickness: 3-3/4 in
Entire Collection
-
Starting at $146.25
-
Starting at $94.25